Shop All Filter Media
Air Handler
25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White
Mfr # 5C430
Zoro # G3268361
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 25 in x 85 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5C430
- Zoro # G3268361
- UPC # 190735019764
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25 in x 85 ft x 2 in |
Nominal Height | 25 in |
Nominal Width | 85 ft |
Actual Filter Size | 25 in x 85 ft x 1-1/2 in |
Actual Height | 25 in |
Actual Width | 85 ft |
Media Roll Width | 25" |
Media Roll Length | 85 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 25 in x 85 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Fiberglass, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.13 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh12Zb250 Limit Switch (HH12ZB250)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (1C745)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER 20" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W103)
- AIR HANDLER 10" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B759)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX7)
- AIR HANDLER 16" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B745)
- Air Handler Filter Media