Shop All Filter Media
Air Handler
25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JTC1
Zoro # G6490897
Sold in multiples of 2 for $176.18
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$176.18
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 25 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTC1
- Zoro # G6490897
- UPC # 190735011294
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 25 in x 45 ft x 2 in |
Nominal Height | 25 in |
Nominal Width | 45 ft |
Actual Filter Size | 25 in x 45 ft x 1-1/2 in |
Actual Height | 25 in |
Actual Width | 45 ft |
Media Roll Width | 25" |
Media Roll Length | 45 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 25 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K587)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- AAON MTR COMB ASSY 460V RNA RNB (R78280)
- HONEYWELL HOME Gasket Kit For Am-1 Series Mixing Valve (AMU200-RP)
- AIR HANDLER 50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL8)
- AIR HANDLER 25 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C428)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- AIR HANDLER 22" x 22" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B737)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ69)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- Air Handler Filter Media