Air Handler

25 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (Discontinued)


This Product is Discontinued
Shop for all Filter Media

Key Features

  • Style - Air Filters Roll
  • Nominal Filter Size 25 in x 25 ft x 1 in
  • Performance Rating MERV 7
  • Filter Efficiency - Air Filters 60 %
  • Common Applications General Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Filter Size 25 in x 25 ft x 1 in
Nominal Height 25 in
Nominal Width 25 ft
Actual Filter Size 25 in x 25 ft x 3/4 in
Actual Height 25 in
Actual Width 25 ft
Media Roll Length 25 ft.
Media Roll Width 25"

Description

Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 25 in x 25 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products