Shop All Pleated Air Filters
Air Handler
25-3/4x27-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH04
Zoro # G0924360
product price: $29.15
/ea
Sold in multiples of 12 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 25-3/4x27-3/4x1
- Nominal Height 26"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH04
- Zoro # G0924360
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 25-3/4x27-3/4x1 |
Nominal Height | 26" |
Nominal Width | 28" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
D MERV 8 PLT, 25.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20242.12 6PK)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 20"x24"x22", 6P (209-106-322)
- GOODMAN Anti Short-Cycle Kit, A/C and Heat Pump (ASC01A)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG61)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (495J28)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUU7)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White (5W517)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (24241.12 12PK)
- Air Handler Pleated Air Filters