Shop All Pleated Air Filters
Air Handler
24x30x2 Pleated Air Filter, MERV 13
Mfr # 41NK16
Zoro # G3167440
product price: $32.95
/ea
Sold in multiples of 12 for $395.40
$395.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 24x30x2
- Nominal Height 24 in
- Nominal Width 30 in
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK16
- Zoro # G3167440
- UPC # 031949548643
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 24x30x2 |
Nominal Height | 24 in |
Nominal Width | 30 in |
Details
MERV | 13 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Filter Size 24x30x2, Nominal Height 24 in, Nominal Width 30 in, Nominal Depth 2 in, Pleated Filter, 24 x 30 x 02, MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM, 1/8 HP (OCA500-001)
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG56)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 13 (11C885)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- Air Handler Pleated Air Filters