Shop All Pleated Air Filters
Air Handler
24x30x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 3DVL5
Zoro # G3775265
original price:
$15.27
13% off
new price: $13.19
/ea
Sold in multiples of 12 for $158.28
$158.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 29 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3DVL5
- Zoro # G3775265
- UPC # 190735016923
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 29 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 24x30x1 |
Nominal Height | 24 in |
Nominal Width | 30 in |
Actual Filter Size | 23-3/8 in x 29-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x30x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 11.6 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- DAYTON Switch (HVD-241N-505A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 7 (5W973)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 7 (6C522)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 7 (5E877)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- BESTAIR Bestair 4766002 20 x 25 x 2 in. Pleated Air Filter- pack of 6 (4766002)
- Air Handler Pleated Air Filters