Shop All Pleated Air Filters
Air Handler
24x24x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 39AM08
Zoro # G2276709
product price: $59.99
/ea
Sold in multiples of 3 for $179.97
$179.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 39AM08
- Zoro # G2276709
- UPC # 190735016725
- Country of Origin India
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 24x24x4 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3-7/8 in |
Actual Depth | 3 7/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Plastic, Common Applications Hydrophobic, Media Color White, Media Area 26.7 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- HOSHIZAKI Leg (4A2525-01)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08)
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (6B919)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR HANDLER 19x27x1 Synthetic Pleated Air Filter, MERV 10 (4YUV4)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV3)
- AIR HANDLER 16x32x2 Synthetic Pleated Air Filter, MERV 7 (21C081)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- Air Handler Pleated Air Filters