Shop All Pleated Air Filters
Air Handler
24x24x20 Synthetic Cube Air Filter
Mfr # 5W902
Zoro # G3754694
product price: $54.89
/ea
Sold in multiples of 6 for $329.34
$329.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W902
- Zoro # G3754694
- UPC # 190735022610
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 20 in |
Nominal Filter Size | 24x24x20 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 1/4 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 20 in |
Actual Depth | 20 in |
Actual Height | 23 1/4 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 6.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.9H)
- DAYTON Round OEM Blower, 3030 RPM, 1 Phase, Direct, Steel (70213466X)
- RAYPAK Burner (007617F)
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- AIR HANDLER 6x16x1 Synthetic Pleated Air Filter, MERV 7 (21C056)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX3)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FD15X30X2_6)
- Air Handler Pleated Air Filters