Shop All Pleated Air Filters
Air Handler
24x24x20 Synthetic Cube Air Filter
Mfr # 2JTG1
Zoro # G6825734
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
- Nominal Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTG1
- Zoro # G6825734
- UPC # 190735011416
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 20 in |
Nominal Filter Size | 24x24x20 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 20 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 20 in |
Actual Width | 23 1/4 in |
Actual Height | 23 1/4 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 20 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Capacitor, 145-175Mfd 165V Rnd Start (914-0053-00)
- DURAVENT 6" BVENT 48" Length (6BV48)
- MCDONNELL & MILLER Head Mechanism (64-HD)
- TELEDYNE LAARS Pilot Assembly, Natural Gas (R0061600)
- AIR HANDLER Pleated Air Filter, 12x24x4 MERV 8, High Capacity, Synthetic, 6B974, Beverage Board (6B974)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, Standard Capacity, Synthetic, 38ZC95, White (38ZC95)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- Air Handler Pleated Air Filters