Shop All Pleated Air Filters
Air Handler
24x24x20 Synthetic Cube Air Filter
Mfr # 2GJA6
Zoro # G6862791
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 23 1/2 in
- Actual Width 23 1/2 in
- Media Material Synthetic
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GJA6
- Zoro # G6862791
- UPC # 190735010440
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 20 in |
Nominal Filter Size | 24x24x20 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 20 in |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 13.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 5 MERV Pleated Air Filter , 3PK (FBA02-3PK)
- KOCH FILTER 18x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-118)
- DAYTON Blower Wheel, For Use With 6XWG9 (602-12-4031)
- HONEYWELL C7100D1001 Averaging Temperature (C7100D1001)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- ALL-FILTERS 20X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20204.10 3PK)
- Air Handler Pleated Air Filters