Shop All Pleated Air Filters
Air Handler
24x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J28
Zoro # G3795226
product price: $18.19
/ea
Sold in multiples of 12 for $218.28
$218.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 1,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J28
- Zoro # G3795226
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 24x24x2 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 17.4 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- SUPCO Suction Line Dryer, 7/8" ODF, 30"cu. (SSLD307S)
- CORDEX Round Infrared Window (IW3000)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- AIR HANDLER 13x23x1 Synthetic Pleated Air Filter, MERV 7 (54FE95)
- AIR HANDLER 16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT16)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 7 (5W975)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE83)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 13 (11C865)
- Air Handler Pleated Air Filters