Shop All Pleated Air Filters
Air Handler
24x24x15 Synthetic Cube Air Filter
Mfr # 2JTF7
Zoro # G6627336
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 3
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTF7
- Zoro # G6627336
- UPC # 190735011393
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 24x24x15 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 15 in |
Actual Height | 23 1/4 in |
Actual Width | 23 1/4 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 15 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- BLUE FLAME KEY ANTIQUE BRASS 3"" (BF.KY.04)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (495J36)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- FILTRETE 14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK (FPL11-2PK-24)
- Air Handler Pleated Air Filters