Shop All Pleated Air Filters
Air Handler
24x24x15 Synthetic Cube Air Filter
Mfr # 2DYG5
Zoro # G6608743
Sold in multiples of 5 for $609.95
Free Shipping & Returns
$609.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 1/4 in
- Performance Rating MERV 8
- Media Material Synthetic
- Actual Width 23 1/4 in
- Surface Tackifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYG5
- Zoro # G6608743
- UPC # 190735005422
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23 1/4 in |
Actual Width | 23 1/4 in |
Nominal Depth | 15 in |
Nominal Filter Size | 24x24x15 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 15 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 15 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT HOG Portable Gas Floor Heater, 4,000 BtuH (HH-04SLN-A)
- ROBERTSHAW Ignitor, 271 Hs (41-407)
- MAXITROL R9110-515 Green Spring For (R9110-515)
- HOSHIZAKI Ice Machine Stand, 25-7/8in. W x 22in. D (SD-500)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY9)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- B & K AAF Flanders NaturalAire 14 in. W X 20 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011420)
- Air Handler Pleated Air Filters