Shop All Pleated Air Filters
Air Handler
24x24x12 Synthetic Cube Air Filter
Mfr # 4YKR3
Zoro # G6916156
product price: $124.99
/ea
Sold in multiples of 2 for $249.98
Free Shipping & Returns
$249.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 5
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YKR3
- Zoro # G6916156
- UPC # 190735018545
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 12 in |
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Height | 23 1/4 in |
Actual Depth | 12 in |
Actual Width | 23 1/4 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 12 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x12, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 5, Number of Ply 3, Media Color Blue/White, Media Area 20 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- AIR HANDLER 36 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ72)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- DAYTON 48 in Intake Shutter, Aluminum (SA48SW)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY9)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 8 (41NK27)
- Air Handler Pleated Air Filters