Shop All Pleated Air Filters
Air Handler
24x24x10 Synthetic Cube Air Filter
Mfr # 6B778
Zoro # G3755726
product price: $48.99
/ea
Sold in multiples of 6 for $293.94
$293.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B778
- Zoro # G3755726
- UPC # 190735024553
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 10 in |
Nominal Filter Size | 24x24x10 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 10 in |
Actual Width | 23 1/4 in |
Actual Height | 23 1/4 in |
Actual Depth | 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 3.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 7 (5W976)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 12 (1MBE3)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVK2)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter, 2 PK (2GJG2)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- Air Handler Pleated Air Filters