Shop All Pleated Air Filters
Air Handler
24x24x10 Synthetic Cube Air Filter
Mfr # 2JUH3
Zoro # G7077734
Sold in multiples of 2 for $119.18
$119.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 23 1/4 in
- Actual Width 23 1/4 in
- Media Material Synthetic
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JUH3
- Zoro # G7077734
- UPC # 190735012376
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23 1/4 in |
Actual Width | 23 1/4 in |
Nominal Depth | 10 in |
Nominal Filter Size | 24x24x10 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 10 in |
Actual Depth | 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 10 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- EVERPURE Replacement Bowl - 20" (153195-06)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUT6)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AIR HANDLER 9x19x1 Synthetic Pleated Air Filter, MERV 7 (21C053)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 13 (11C860)
- AIR HANDLER 19-1/2x31x1 Synthetic Pleated Air Filter, MERV 7 (6GKN6)
- ALL-FILTERS 18X18X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18182.11 4PK)
- Air Handler Pleated Air Filters