Shop All Pleated Air Filters
Air Handler
24x24x10 Synthetic Cube Air Filter
Mfr # 2GHV3
Zoro # G6666484
product price: $67.15
/ea
Sold in multiples of 2 for $134.30
$134.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x10
- Actual Height 23 1/2 in
- Performance Rating MERV 8
- Actual Width 23 1/2 in
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHV3
- Zoro # G6666484
- UPC # 190735010143
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 24x24x10 |
Actual Height | 23 1/2 in |
Actual Width | 23 1/2 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 10 in |
Actual Depth | 10 in |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 6.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- TEMPCO Reflector (CRK00065)
- B & K VALVE BALL GAS LEVR 3/4"" (110-524)
- KOCH Std Cap Filter, Antmcrbl Pleat, 24x24x2" (102-680-022)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 7 (5W974)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 19x27x1 Synthetic Pleated Air Filter, MERV 10 (4YUV4)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT7)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- Air Handler Pleated Air Filters