Shop All Pleated Air Filters
Air Handler
24x24x10 Synthetic Cube Air Filter
Mfr # 2DYN9
Zoro # G6675523
product price: $46.59
/ea
Sold in multiples of 2 for $93.18
$93.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
- Nominal Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYN9
- Zoro # G6675523
- UPC # 190735005736
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 10 in |
Nominal Filter Size | 24x24x10 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 10 in |
Actual Width | 23 1/2 in |
Actual Height | 23 1/2 in |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 6.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- LIEBERT Actuator, On/Off, MM2 (156033P2S)
- AIR HANDLER 25" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W096)
- LENNOX Control Board (80K12)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 10 (4YUW6)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR89)
- Air Handler Pleated Air Filters