Shop All Pleated Air Filters
Air Handler
24x24x10 Synthetic Cube Air Filter
Mfr # 2DYD8
Zoro # G6708886
Sold in multiples of 2 for $158.50
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
$158.50
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 3
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYD8
- Zoro # G6708886
- UPC # 190735005316
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 10 in |
Nominal Filter Size | 24x24x10 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Width | 23 1/4 in |
Actual Height | 23 1/4 in |
Actual Filter Size | 23-1/4 in x 23-1/4 in x 10 in |
Actual Depth | 10 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x10, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 10 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- RHEEM 47-25350-05 Limit Switch - Auto (47-25350-0)
- IO HVAC CONTROLS Universal Thermostat Smart Wire Module - 2 to 5 Wire Adapter (UT-SWM)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG8)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 7 (5M323)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 11 (2DYV1)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 13, High Capacity, Synthetic, 2EKJ2, White (2EKJ2)
- Air Handler Pleated Air Filters