Shop All Pleated Air Filters
Air Handler
24x24x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKD8
Zoro # G3777645
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKD8
- Zoro # G3777645
- UPC # 190735006610
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 24x24x1 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 3/4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 7.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct Connector (9550-01)
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch (VE10D958PG)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX3)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKH1)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- AIR HANDLER 9x19x1 Synthetic Pleated Air Filter, MERV 7 (21C053)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 2", 6 Pack (FA28X30X2_6)
- Air Handler Pleated Air Filters