Shop All Pleated Air Filters
Air Handler
24x24x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C880
Zoro # G7582093
Sold in multiples of 12 for $211.08
$211.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 11C880
- Zoro # G7582093
- UPC # 190735000236
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 24x24x1 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 24x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 7.4 sq ft, Pleats per Linear Foot 29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080521)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- WARRICK CONTROLS Level Control Da 120V 14 Sec Delay (16C1A01414)
- AIR HANDLER 16x25x10 Synthetic Cube Air Filter (2DYL5)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK9)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 8 (21C099)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUP7)
- AAF FLANDERS 16 in. W X 20 in. H X 4-1/2 in. D Synthetic 8 MERV Pleated Air Filter (82655.0451620)
- Air Handler Pleated Air Filters