Shop All Filter Media
Air Handler
24" x 24" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2GFN4
Zoro # G2836970
original price:
$4.89
14% off
new price: $4.19
/ea
Sold in multiples of 35 for $146.65
$146.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 24" x 24" x 1/4"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFN4
- Zoro # G2836970
- UPC # 190735007754
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 24" x 24" x 1/4" |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 24 in x 24 in x 1/4 in |
Actual Height | 24 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 24x24x1/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 24 in, Nominal Width 24 in, Nominal Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- NORDYNE 632444R Pressure Switch 1.74 C (632444R)
- B & K Dial Black Plastic Angle Plug Motor Cord (7526)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- AIR HANDLER 50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL8)
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- AIR HANDLER 25 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ70)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX7)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- Air Handler Filter Media