Shop All Filter Media
Air Handler
24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JRV7
Zoro # G7466094
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 24 in x 90 ft x 1 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JRV7
- Zoro # G7466094
- UPC # 190735011003
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 24 in x 90 ft x 1 in |
Nominal Height | 24 in |
Nominal Width | 90 ft |
Actual Filter Size | 24 in x 90 ft x 3/4 in |
Actual Height | 24 in |
Actual Width | 90 ft |
Media Roll Width | 24" |
Media Roll Length | 90 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 24 in x 90 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Ignition Module (RLY2402)
- DYNA-GLO Replacement End Filter Cover For Dyna-Glo Kerosene Heater (3221-0029-00)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- WHITE-RODGERS 80 Series Thermostats, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11NP)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B734)
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- Air Handler Filter Media