Shop All Pleated Air Filters
Air Handler
24-3/4x29-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH02
Zoro # G0924388
product price: $29.15
/ea
Sold in multiples of 12 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 24-3/4x29-3/4x1
- Nominal Height 25"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH02
- Zoro # G0924388
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 24-3/4x29-3/4x1 |
Nominal Height | 25" |
Nominal Width | 30" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 24.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF18VC)
- DAYTON Door Louver, 18-1/4 W, 10-1/8 H, Aluminum (5NKL2)
- TRUE Condensate Drain Pan, 25-1/4 x 12-3/4 x 2" (810231)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Rack, Black (202164PTZ)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (6B961)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 11 (2DYU3)
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- AIR HANDLER Pleated Air Filter, 18x20x2, MERV 7, Standard Capacity, Synthetic, 1TBE4, White (1TBE4)
- KOCH FILTER 14x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-003)
- Air Handler Pleated Air Filters