Shop All Pleated Air Filters
Air Handler
24-3/4x28-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH01
Zoro # G0924397
product price: $42.45
/ea
Sold in multiples of 12 for $509.40
$509.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 24-3/4x28-3/4x1
- Nominal Height 25"
- Nominal Width 29"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH01
- Zoro # G0924397
- UPC # 031949562069
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 24-3/4x28-3/4x1 |
Nominal Height | 25" |
Nominal Width | 29" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 24.75X28.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF4UPS)
- HONEYWELL 525 cfm Portable Evaporative Cooler (CO30XE)
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2DYG5)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (495J36)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- ALL-FILTERS 12X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12242.11 6pk+)
- Air Handler Pleated Air Filters