Shop All Pleated Air Filters
Air Handler
24-3/4x25-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RG99
Zoro # G0924406
product price: $24.99
/ea
Sold in multiples of 12 for $299.88
$299.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 24-3/4x25-3/4x1
- Nominal Height 25"
- Nominal Width 26"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG99
- Zoro # G0924406
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 24-3/4x25-3/4x1 |
Nominal Height | 25" |
Nominal Width | 26" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 24.75X25.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Wall Heater, Fan Forced (LFK404F)
- FIREYE Display, 2 Lines, 16 Characters (BLV512)
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-003)
- B & K Pilot Assembly Lp H20 (100093983)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUW1)
- AIR HANDLER Pleated Air Filter, 20x22x2, MERV 13 (817YY1)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ4)
- ALL-FILTERS 18X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (18241.13 6PK)
- Air Handler Pleated Air Filters