Shop All Pleated Air Filters
Air Handler
24-3/4x24-3/4x4 Pleated Air Filter, MERV 8
Mfr # 29RG98
Zoro # G0924415
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 24-3/4x24-3/4x4
- Nominal Height 24"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG98
- Zoro # G0924415
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 24-3/4x24-3/4x4 |
Nominal Height | 24" |
Nominal Width | 24" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 24.75X24.75X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- CARRIER Gasket Kit (320887-751)
- SUPCO Contactor, 40A, 120V, 2 Pole (DP401202)
- RAYPAK Burner (007617F)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- AIR HANDLER 9x27x1 Synthetic Pleated Air Filter, MERV 7 (21C083)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 2HYD5, White (2HYD5)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FD16X36X2_6)
- Air Handler Pleated Air Filters