Shop All Pleated Air Filters
Air Handler
23-3/4x29-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG97
Zoro # G0924421
product price: $29.79
/ea
Sold in multiples of 12 for $357.48
$357.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 23-3/4x29-3/4x2
- Nominal Height 24"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG97
- Zoro # G0924421
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 23-3/4x29-3/4x2 |
Nominal Height | 24" |
Nominal Width | 30" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 23.75X29.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- DRI-EAZ Controller (124402)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- AMERICAN METAL FILTER 25 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102530)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR89)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 7 (5W977)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (24242.10 4PK)
- Air Handler Pleated Air Filters