Shop All Pleated Air Filters
Air Handler
23-3/4x25-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG96
Zoro # G0924430
product price: $24.99
/ea
Sold in multiples of 12 for $299.88
$299.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 23-3/4x25-3/4x2
- Nominal Height 24"
- Nominal Width 26"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG96
- Zoro # G0924430
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 23-3/4x25-3/4x2 |
Nominal Height | 24" |
Nominal Width | 26" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 23.75X25.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Exhaust Filter, 8.03"x8.03" (3239200)
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- FRIEDRICH Blade, Fan (60542007)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 8, High Capacity, Synthetic, 6B951, White (6B951)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (6B964)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 2", 6 Pack (FO08X16X2_6)
- Air Handler Pleated Air Filters