Shop All Pleated Air Filters
Air Handler
22x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11
Mfr # 45GG73
Zoro # G3317450
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Cellulose
- Actual Inside Dia. 8.4 in
- Actual Height 22 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG73
- Zoro # G3317450
- UPC # 190735018019
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 22 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | Cellulose |
For Use With | Dirt/Dust Particulate Removal |
MERV | 11 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Application | Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting |
Abrasion Resistance | Good |
Configuration | Helix Inner Core, Expanded Out |
Description
Filters, Actual Height 22 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 11, Configuration Helix Inner Core, Expanded Out, Media Type Cellulose, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 12 (1MBE2)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG61)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 13 (11C863)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV6)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- Air Handler Pleated Air Filters