Shop All Pleated Air Filters
Air Handler
22x26x1 Pleated Air Filter, MERV 13
Mfr # 31HH83
Zoro # G3167425
product price: $16.79
/ea
Sold in multiples of 12 for $201.48
$201.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 22x26x1
- Nominal Height 22"
- Nominal Width 26"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 31HH83
- Zoro # G3167425
- UPC # 031949539993
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 22x26x1 |
Nominal Height | 22" |
Nominal Width | 26" |
Details
Item | Pleated Air Filter |
MERV | 13 |
Description
MERV 13 PLT, 22X26X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 5059-134 24V Pilot Relite (5059-134)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- NORDYNE 663706R Hard J Tube (663706R)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (495J16)
- AIR HANDLER 21x22x1 Synthetic Pleated Air Filter, MERV 8 (35Z754)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFL3PK)
- Air Handler Pleated Air Filters