Shop All Pleated Air Filters
Air Handler
22x24x1 Pleated Air Filter, MERV 8
Mfr # 29RF83
Zoro # G3166847
product price: $17.25
/ea
Sold in multiples of 12 for $207.00
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 22x24x1
- Nominal Height 22"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF83
- Zoro # G3166847
- UPC # 031949538538
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 22x24x1 |
Nominal Height | 22" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
H/C MERV 8 PLT, 21 5/8x23 7/8x3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Flashing 3In Glv Stl 11X14.5In (11867)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (0337-0500-0001)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- ERIE Spring Return Actuator, 24V (AP13A000)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP3)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (21C063)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- ACCUMULAIR Pleated Air Filter, 20" x 27" x 1", 4 Pack (FD20X27A_4)
- Air Handler Pleated Air Filters