Shop All Pleated Air Filters
Air Handler
22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 3DVL4
Zoro # G3778275
original price:
$13.73
11% off
new price: $12.19
/ea
Sold in multiples of 12 for $146.28
$146.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 21 3/4 in
- Actual Width 24 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 3DVL4
- Zoro # G3778275
- UPC # 190735016916
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 21 3/4 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Nominal Filter Size | 22x24-1/4x1 |
Nominal Height | 22 in |
Nominal Width | 25 in |
Actual Filter Size | 21-3/4 in x 24 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 22x25x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 8.5 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- TRUE AIRE REGISTER WALL WHT 10X6"" (C102M 10X06)
- HONEYWELL THERMAL SOLUTIONS C7035A1023 Mini-Peeper Uv (C7035A1023)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KB20X25X1_4)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (2EKA3)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 8, High Capacity, Synthetic, 6B920, White (6B920)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUT5)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20201.12 12PK)
- Air Handler Pleated Air Filters