Shop All Pleated Air Filters
Air Handler
22x11.5" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG57
Zoro # G3317618
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 11.5 in
- Actual Height 22 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 16.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG57
- Zoro # G3317618
- UPC # 190735017852
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 11.5 in |
Actual Height | 22 in |
Actual Outside Dia. | 16.0 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Configuration | Expanded Metal Inner and Outer Core |
Item | Filters |
Abrasion Resistance | Good |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Description
Filters, Actual Height 22 in, Actual Inside Dia. 11.5 in, Actual Outside Dia. 16.0 in, MERV 12, Configuration Expanded Metal Inner and Outer Core, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Ring Filter, PK24 (F4015)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-2973)
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- WHITE-RODGERS 90-340 2 Pole, Type 91, 24 Vac (90-340)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKH1)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (6B917)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- PRECISIONAIRE AAF Flanders 12 in. W X 20 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021220)
- Air Handler Pleated Air Filters