Shop All Filter Media
Air Handler
22" x 22" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U608
Zoro # G7482142
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 22" x 22" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6U608
- Zoro # G7482142
- UPC # 190735027516
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 22" x 22" x 1" |
Nominal Height | 22 in |
Nominal Width | 22 in |
Actual Filter Size | 22 in x 22 in x 7/8 in |
Actual Height | 22 in |
Actual Width | 22 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 22x22x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 22 in, Nominal Width 22 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4516-201)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT36)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 25 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C428)
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFH2)
- Air Handler Filter Media