Shop All Pleated Air Filters
This Product is Discontinued
Air Handler
22-3/4x27-3/4x1 Pleated Air Filter, MERV 8 (Discontinued)
Mfr # 29RH06
Zoro # G0924345
Not eligible for select promotions
This Product is Discontinued
Key Features
- Nominal Depth 1"
- Nominal Filter Size 22-3/4x27-3/4x1
- Nominal Height 23"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH06
- Zoro # G0924345
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 22-3/4x27-3/4x1 |
Nominal Height | 23" |
Nominal Width | 28" |
Details
Promotion Restriction | Not eligible for promotion |
MERV | 8 |
Item | Pleated Air Filter |
Description
D MERV 8 PLT, 27.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.