Shop All Pleated Air Filters
Air Handler
21-3/4x27-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG85
Zoro # G0924467
product price: $24.99
/ea
Sold in multiples of 12 for $299.88
$299.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 21-3/4x27-3/4x2
- Nominal Height 22"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG85
- Zoro # G0924467
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 21-3/4x27-3/4x2 |
Nominal Height | 22" |
Nominal Width | 28" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 21.75X27.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- NATURALAIRE 14x25x1 Standard Capacity Pleated Filter, MERV 8 (84858.011425)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUW5)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV4)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18201.12 12PK)
- Air Handler Pleated Air Filters