Shop All Pleated Air Filters
Air Handler
21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 35Z756
Zoro # G7597161
Sold in multiples of 12 for $233.40
$233.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 21 3/8 in
- Actual Width 36 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 35Z756
- Zoro # G7597161
- UPC # 190735016121
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 21 3/8 in |
Actual Width | 36 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 21-1/2x36-1/2x2 |
Nominal Height | 22 in |
Nominal Width | 37 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 21-3/8 in x 36-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 22x37x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 24.5 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 46506800 Gas Pressure Switch (46506800)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Steel (4JRP8)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25S (CUHF25S)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- AIR HANDLER Pleated Air Filter, 12x20x1, MERV 8, High Capacity, Synthetic, 6B978, White (6B978)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FA24X36_4)
- Air Handler Pleated Air Filters