Shop All Pleated Air Filters
Air Handler
21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE83
Zoro # G9183225
Sold in multiples of 12 for $181.08
$181.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 21 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 54FE83
- Zoro # G9183225
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 21 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 21-1/2x21-1/2x1 |
Nominal Height | 22 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 21-1/2 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 22x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.8 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS (ET9SRTS)
- SUPCO Connector, T1122, PK10 (T1122)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi (422-CB)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B991)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- Air Handler Pleated Air Filters