Shop All Pleated Air Filters
Air Handler
20x34-1/2x2 Pleated Air Filter, MERV 13
Mfr # 41NK19
Zoro # G3167477
Sold in multiples of 12 for $642.60
$642.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 20x34-1/2x2
- Nominal Height 35 in
- Nominal Width 20 in
- Frame Type Beverage Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 41NK19
- Zoro # G3167477
- UPC # 031949548674
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 20x34-1/2x2 |
Nominal Height | 35 in |
Nominal Width | 20 in |
Details
Frame Type | Beverage Board |
Item | Pleated Air Filter |
MERV | 13 |
Description
Nominal Height 35 in, Nominal Width 20 in, Nominal Depth 2 in, Pleated Filter, 20 x 34-1/2 x 02,MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- 3M CUNO Water Filter Cartridge Cfs9112 (CFS9112)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- UNIWELD Valve Core Removal Tool, 750 psi, 8.3 oz. (92838)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRU4)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 13 (11C865)
- AIR HANDLER Pleated Air Filter, 16x25x2 MERV 8, Standard Capacity, Synthetic, 38ZC89, White (38ZC89)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- FILTERS-NOW Filters-NOW FA24X24X4=DF 24x24x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA24X24X4=DF)
- Air Handler Pleated Air Filters