Shop All Pleated Air Filters
Air Handler
20x30x2 Synthetic Pleated Air Filter, MERV 13
Mfr # 54FF10
Zoro # G9183636
product price: $45.35
/ea
Sold in multiples of 12 for $544.20
$544.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 29 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FF10
- Zoro # G9183636
- UPC # 031949561116
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 29 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x30x2 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 19-3/8 in x 29-3/8 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x30x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 13.9 sq ft, Pleats per Linear Foot 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- BELL & GOSSETT Airtrol Fitting for 16" Tank, ATF-16 (112011)
- BELIMO Actuator24V Nsr On/Off/Floating Act. (LMCB24-3)
- RW BECKETT Cad Cell Detector, 54 (7135U)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG81)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM712241)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP8)
- AAF FLANDERS 16x16x2 Pleated Air Filter, MERV 8 (80055.021616)
- Air Handler Pleated Air Filters