Shop All Pleated Air Filters
Air Handler
20x30x2 Pleated Air Filter, MERV 13
Mfr # 41NK20
Zoro # G3167486
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 20x30x2
- Nominal Height 20 in
- Nominal Width 30 in
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK20
- Zoro # G3167486
- UPC # 031949548681
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 20x30x2 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Details
Item | Pleated Air Filter |
MERV | 13 |
Frame Type | Beverage Board |
Description
Nominal Filter Size 20x30x2, Nominal Height 20 in, Nominal Width 30 in, Nominal Depth 2 in, Pleated Filter, 20 x 30 x 02, MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- ALL-FILTERS 18 x 25x 1 Washable Electrostatic Furnace Air Filter (18251.E)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- AIR HANDLER 20x20x12 Synthetic Cube Air Filter (4YKR1)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT7)
- AIR HANDLER 20x22x2 Synthetic Pleated Air Filter, MERV 7 (21C059)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- Air Handler Pleated Air Filters