Shop All Pleated Air Filters
Air Handler
20x28x2 Pleated Air Filter, MERV 8
Mfr # 41NK24
Zoro # G3167529
product price: $16.25
/ea
Sold in multiples of 12 for $195.00
Item requires special delivery charges. A $7.50 per item surcharge will be applied.
$195.00
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 20x28x2
- Nominal Height 28 in
- Nominal Width 20 in
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK24
- Zoro # G3167529
- UPC # 031949548728
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 20x28x2 |
Nominal Height | 28 in |
Nominal Width | 20 in |
Details
MERV | 8 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Height 28 in, Nominal Width 20 in, Nominal Depth 2 in, Pleated Filter, 20 x 28 x 2, VP M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- AAON MTR 112301100 GENTEQ ECM (V83060)
- AMERICAN WICK Wick Kerosene Heat Aw22P (AW22P)
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER 8x24x1 Synthetic Pleated Air Filter, MERV 7 (21C076)
- AIR HANDLER 9x19x1 Synthetic Pleated Air Filter, MERV 7 (21C053)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (6B965)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- Air Handler Pleated Air Filters