Shop All Pleated Air Filters
Air Handler
20x28x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C086
Zoro # G7529961
Sold in multiples of 12 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 27 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 21C086
- Zoro # G7529961
- UPC # 190735001806
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 27 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x28x1 |
Nominal Height | 20 in |
Nominal Width | 28 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-1/2 in x 27-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x28x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.6 sq ft, Pleats per Linear Foot 21, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 120-107112 Solenoid Continuous 4 (120-107112)
- HONEYWELL S89F1098 Dsi Control (S89F1098)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- AIR HANDLER 13x21x1 Synthetic Pleated Air Filter, MERV 7 (21C085)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 10, High Capacity, Synthetic, 4YUY6, White (4YUY6)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-003)
- Air Handler Pleated Air Filters