Shop All Pleated Air Filters
Air Handler
20x28x1 Pleated Air Filter, MERV 4
Mfr # 41NK25
Zoro # G3523208
product price: $12.25
/ea
Sold in multiples of 12 for $147.00
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1 in
- Nominal Filter Size 20x28x1
- Nominal Height 20 in
- Nominal Width 28 in
- Air Filter Media Type Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK25
- Zoro # G3523208
- UPC # 031949548735
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Nominal Filter Size | 20x28x1 |
Nominal Height | 20 in |
Nominal Width | 28 in |
Details
Air Filter Media Type | Fiberglass |
MERV | 4 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Filter Size 20x28x1, Nominal Height 20 in, Nominal Width 28 in, Nominal Depth 1 in, Pleated Filter,20x28x01,Fibergl,No Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Conversion Kit (6PPR6)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT8)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 8, High Capacity, Synthetic, 6B943, White (6B943)
- Air Handler Pleated Air Filters