Shop All Pleated Air Filters
Air Handler
20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8
Mfr # 6C529
Zoro # G3752427
product price: $30.09
/ea
Sold in multiples of 3 for $90.27
$90.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 24 1/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6C529
- Zoro # G3752427
- UPC # 190735026816
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 24 1/8 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 4 7/8 in |
Actual Filter Size | 19 3/4 in x 24 1/4 in x 4 7/8 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 7/8 in, Actual Height 19 3/4 in, Actual Width 24 1/8 in, Compatible Manufacturer Model Number 82655.052025, Number of Filters 3, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 1,042 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- AMERI-VENT Thimble Wall Double B-Gas 3In (3EWT)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYE6)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUU2)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 8 (21C099)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (6B917)
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20242.10 6PK)
- Air Handler Pleated Air Filters