Shop All Pleated Air Filters
Air Handler
20x25x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKH1
Zoro # G3755927
product price: $17.85
/ea
Sold in multiples of 6 for $107.10
$107.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/8 in
- Actual Width 24 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKH1
- Zoro # G3755927
- UPC # 190735006900
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/8 in |
Actual Width | 24 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 24-3/8 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 27.7 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AAF Flanders NaturalAire 12 in. W X 24 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011224)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FOSTORIA Variable Heat Controller, 9984 W (VHC-99)
- AIR HANDLER 20x24x10 Synthetic Cube Air Filter (6B781)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (5M316)
- BESTAIR PRO 16x25x3 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-31625-8-2)
- Air Handler Pleated Air Filters