Shop All Pleated Air Filters
Air Handler
20x25x20 Synthetic Cube Air Filter
Mfr # 2GFF4
Zoro # G7151794
Sold in multiples of 2 for $109.98
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 19 1/2 in
- Media Material Synthetic
- Actual Width 24 1/2 in
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GFF4
- Zoro # G7151794
- UPC # 190735007464
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 20 in |
Nominal Filter Size | 20x25x20 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 20 in |
Actual Depth | 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x25x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 11.1 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA26)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (24241.11 12PK)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PR96)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- ALL-FILTERS 16X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16201.8 6PK)
- Air Handler Pleated Air Filters