Shop All Pleated Air Filters
Air Handler
20x25x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5M336
Zoro # G3777207
original price:
$8.97
37% off
new price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Air Flow @ 300 fpm 1,042 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5M336
- Zoro # G3777207
- UPC # 190735020906
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material No Frame, Common Applications General Use, Media Color White, Media Area 11.2 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 3/8" SAE, 8"cu. (LLD083)
- ALL-FILTERS 16X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16301.8 4PK)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 8 (3DVL1)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 7 (6C516)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (2GFA4)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 8 (495J27)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter, MERV 7 (21C067)
- Air Handler Pleated Air Filters