Shop All Pleated Air Filters
Air Handler
20x25x15 Synthetic Cube Air Filter
Mfr # 2JTE7
Zoro # G6863692
Sold in multiples of 2 for $157.50
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 19 1/4 in
- Media Material Synthetic
- Actual Width 24 1/4 in
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTE7
- Zoro # G6863692
- UPC # 190735011362
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 15 in |
Nominal Filter Size | 20x25x15 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/4 in x 24-1/4 in x 15 in |
Actual Depth | 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 20x25x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 12.5 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 4V, MERV14, 24"x12"x12" (111-601-103)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 8, High Capacity, Synthetic, 6B931, White (6B931)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA1)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- BESTAIR 16 in. W X 25 in. H X 3 in. D 11 MERV Pleated Air Filter (AB3-1625-11R)
- Air Handler Pleated Air Filters